{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261386 HBT130 | |
EAN / GTIN | 4062406257668 | |
Manufacturer number | 261386 HBT130 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
VCMT 110304, Grade: HBT130 |
||||||||
ISO code indexable insert | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing |
Grade | HBT130 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HBT020 | HB7130-2 |
Chip breaker | M | SS | SS | VS | VS | SS | PF | VS |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | M | P | P | M | M | P | P | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |