{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 90 m/min - 290 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261366 HB7120-1 | |
EAN / GTIN | 4045197818874 | |
Manufacturer number | 261366 HB7120-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
VC.T 110304, Grade: HB7120-1 |
||||||||
ISO code indexable insert | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Grade | HB7120-1 | HB7020 | HB7010-1 | HB7140-1 | HB7035-1 | HBT130 | HBT020 | HB7130-2 |
Chip breaker | VS | SS | SS | VS | SS | M | PF | VS |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | M | P | P | M | P | M | P | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |