• The item cannot be ordered due to missing prices.

Boring bar HSS 16/11 mm

Article no.: 261335 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Norm: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Norm Works standard
Through-coolant yes
ISO code toolholder AH16Q SVUCR/L11
Setting angle κ 93 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 21 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Head length L1 20 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261335 16/11
EAN / GTIN 4045197654045
Manufacturer number 261335 16/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart