• The item cannot be ordered due to missing prices.

Boring bar HSS 16/11 mm

Article no.: 261330 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH16M SVJCR/L11
Setting angle κ 142 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 4.6 mm
Clamping height L2 15 mm
Neck width L4 11.6 mm
Head length L1 30 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261330 16/11
EAN / GTIN 4045197653956
Manufacturer number 261330 16/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart