• The item cannot be ordered due to missing prices.

VBMT 160404 CA6525

Article no.: 261182 CA6525
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VBMT 160404
    Corner radius 0.4 mm
    Grade CA6525
    Tool material Carbide
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker HQ
    Cutting depth ap 0.5 mm - 2 mm
    Feed f 0.05 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 50 m/min - 140 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 261182 CA6525
    EAN / GTIN 4960664492350
    Manufacturer number TJV07460

    Application Table

    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart