• The item cannot be ordered due to missing prices.

Clamping toolholder SVJBL 93°, for indexable inserts VB.., left-hand

Article no.: 261109 20/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 16 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVJBR/L 2020K16
suitable indexable insert VB.. 1604..
Functional width L4 25 mm
Head length L1 30 mm
Overall length L 125 mm
Set of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 261109 20/16
EAN / GTIN 4045197655813
Manufacturer number 261109 20/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart