• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short 25/16 mm

Article no.: 261137 25/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Eco
    Shank size 25 mm
    Insert size 16 mm
    Application type left-hand
    Standard Works standard
    Through-coolant yes
    ISO code toolholder SVJCR/L 2525X16
    suitable indexable insert VC.. 1604..
    Functional width L4 32 mm
    Head length L1 40 mm
    Overall length L 110 mm
    Pack of insert screws 269023 3
    Shim 259033 5
    Shim screw 269013 7
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Screw-on toolholder

    Identification numbers & Classifications

    Article number 261137 25/16
    EAN / GTIN 4067263122661
    Manufacturer number 261137 25/16

    Description

    Version:

    Highly efficient cooling directly on the cutting edge and additional flank face cooling.

    Note:

    Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    From the same series "Master Eco" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart