• The item cannot be ordered due to missing prices.

VC.T 160404, Grade: CB7010

Article no.: 261458 CB7010

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCMT 160404
Corner radius 0.4 mm
Type CB7010
Tool material Cermet
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0.2 mm - 2 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 90 m/min - 240 m/min
Cutting speed vc secondary application 70 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 261458 CB7010
EAN / GTIN 4045197671745
Manufacturer number 261458 CB7010
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart