• The item cannot be ordered due to missing prices.

Boring bar carbide 25/16 mm

Article no.: 261112 25/16
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E25S SVJBR/L 16
Setting angle κ 142 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 28 mm
Centre offset L3 4.6 mm
Clamping height L2 24 mm
Neck width L4 16.5 mm
Head length L1 44 mm
Overall length L 250 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261112 25/16
EAN / GTIN 4062406398033
Manufacturer number 261112 25/16

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart