{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Shank ⌀ Ds | 12 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Standard | DIN 8024 | |
Vibration | damped | |
Through-coolant | yes | |
ISO code toolholder | A12X STFCR/L11 | |
Setting angle κ | 90 degrees | |
suitable indexable insert | TC.. 1102.. | |
Minimum pre-drill ⌀ Dmin | 16 mm | |
Centre offset L3 | 9 mm | |
non-clamping range S | 72 mm | |
Overall length L | 120 mm | |
Overhang L1 | 60 mm | |
Set of insert screws | 269028 38 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260920 12/11 | |
EAN / GTIN | 4067263623120 | |
Manufacturer number | 260920 12/11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |