{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Shank ⌀ Ds | 40 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Standard | DIN 8024 | |
Vibration | damped | |
Through-coolant | yes | |
ISO code toolholder | A40X STFCR/L16 | |
Setting angle κ | 90 degrees | |
suitable indexable insert | TC.. 16T3.. | |
Minimum pre-drill ⌀ Dmin | 50 mm | |
Centre offset L3 | 27 mm | |
non-clamping range S | 240 mm | |
Overall length L | 345 mm | |
Pack of insert screws | 269028 50 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260920 40/16 | |
EAN / GTIN | 4067263623199 | |
Manufacturer number | 260920 40/16 |