• The item cannot be ordered due to missing prices.

Boring bar steel 0810/07 mm

Article no.: 260343 0810/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0810H SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 6.5 mm
Clamping height L2 9 mm
Usable depth T 4.4 mm
Neck width L4 7 mm
Head length L1 22.5 mm
Overall length L 100 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260343 0810/07
EAN / GTIN 4045197979100
Manufacturer number 260343 0810/07

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart