{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master | |
Shank ⌀ Ds | 25 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A25R SDUCR/L11 | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 31 mm | |
Centre offset L3 | 16 mm | |
Clamping height L2 | 23 mm | |
Head length L1 | 40 mm | |
Overall length L | 200 mm | |
Set of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260337 25/11 | |
EAN / GTIN | 4062406576875 | |
Manufacturer number | 260337 25/11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |