• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes, left-hand, Shank ⌀ / insert size: 16/11mm

Article no.: 260337 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q SDUCR/L11
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 23 mm
Centre offset L3 14 mm
Clamping height L2 15 mm
Head length L1 28 mm
Overall length L 180 mm
Set of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260337 16/11
EAN / GTIN 4062406576851
Manufacturer number 260337 16/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart