• The item cannot be ordered due to missing prices.

Boring bar carbide 8/07 mm

Article no.: 260321 8/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Norm: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Norm DIN 8024
Through-coolant yes
ISO code toolholder E08K SDQCR/L07
Setting angle κ 107.5 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 12 mm
Centre offset L3 7 mm
Clamping height L2 7.6 mm
Overall length L 125 mm
Overhang L1 26 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260321 8/07
EAN / GTIN 4067263622710
Manufacturer number 260321 8/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart