• The item cannot be ordered due to missing prices.

Boring bar set, steel, with IC SET06

Article no.: 260037 SET06

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application type left-hand
    Boring depth up to 3×D
    Standard Works standard
    Through-coolant yes
    ISO code toolholder A0608H SCLCR/L06; A0810J SCLCR/L06; A1012K SCLCR/L06; A1216M SCLCR/L06
    suitable indexable insert CC.. 0602..
    Minimum pre-drill ⌀ Dmin 8 mm; 11 mm; 13 mm; 16 mm
    Centre offset L3 4 mm; 6 mm; 7 mm; 9 mm
    Clamping height L2 7 mm; 9 mm; 11 mm; 15 mm
    Neck width L4 6 mm; 8 mm; 10 mm; 12 mm
    Head length L1 22 mm; 27 mm; 33 mm; 42 mm
    Overall length L 100 mm; 110 mm; 125 mm; 150 mm
    Pack of insert screws 269028 7
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260037 SET06
    EAN / GTIN 4045197656643
    Manufacturer number 260037 SET06

    Description

    Supplied with:

    Plastic case

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart