{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 10 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Through-coolant | yes | |
ISO code toolholder | A10L SCLCR/L06 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 12 mm | |
Centre offset L3 | 6 mm | |
Clamping height L2 | 9 mm | |
Overall length L | 140 mm | |
Insert screw | 269022 2 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260028 10/06 | |
Manufacturer number | THC11602 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Boring bar steel 10/06 mm |
||
Overall length L | 140 | 125 |
Boring depth up to | 5×D | 5×D |
Through-coolant | yes | yes |
Insert size | 6 | 6 |
Clamping height L2 | 9 | 9 |
Minimum pre-drill ⌀ Dmin | 12 | 12 |
Centre offset L3 | 6 | 6 |