{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 20 mm | |
Insert size | 9 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH20R SCLCR/L09 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 09T3.. | |
Minimum pre-drill ⌀ Dmin | 23 mm | |
Centre offset L3 | 13 mm | |
Clamping height L2 | 18 mm | |
Overall length L | 200 mm | |
Overhang L1 | 100 mm | |
Pack of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260022 20/09 | |
EAN / GTIN | 4045197652065 | |
Manufacturer number | 260022 20/09 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar HSS, right-hand, Shank ⌀ / insert size: 20/09mm |
||||||||||||||||||||||||||||||||||||||
Overall length L | 200 mm | 180 mm | 180 mm | 180 mm | 250 mm | 200 mm | 250 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 180 mm | 200 mm | 180 mm | 200 mm | 200 mm | 180 mm | 180 mm | 200 mm | 200 mm | 200 mm | 250 mm | 180 mm | 250 mm | 250 mm | 250 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm | 180 mm | 177 mm | 177 mm | 177 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 13 mm | 13 mm | 16 mm | 13 mm | 12 mm | 13 mm | 13.1 mm | 14.5 mm | 16 mm | 13 mm | 13 mm | 13 mm | 13 mm | 4.6 mm | 13 mm | 2 mm | 13 mm | 13 mm | 14 mm | 2 mm | 13 mm | 13 mm | 13 mm | 12.5 mm | 13 mm | 13 mm | 13 mm | 2 mm | 13 mm | 11 mm | 13 mm | 11.1 mm | 13 mm | 13 mm | 11 mm | 13 mm | 13 mm | 13 mm |
Type of product | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar |