• The item cannot be ordered due to missing prices.

HSS boring bar AH.. SCLCR 95°, for indexable inserts CC.., right-hand

Article no.: 260022 0608/06

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH0608H SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 8 mm
Centre offset L3 4 mm
Clamping height L2 7 mm
Neck width L4 6 mm
Head length L1 25 mm
Overall length L 100 mm
Set of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260022 0608/06
EAN / GTIN 4045197651983
Manufacturer number 260022 0608/06
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart