{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Type | HBT130 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MR | |
Cutting depth ap | 2 mm - 6 mm | |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | |
Cutting speed vc main application | 40 m/min - 180 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 252224 HBT130 | |
EAN / GTIN | 4062406256876 | |
Manufacturer number | 252224 HBT130 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |