• The item cannot be ordered due to missing prices.

Indexable insert for turning WNMG 080408, for roughing machining, Grade: HBT020

Article no.: 252224 HBT020
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO-Code Wendeschneidplatte WNMG 080408
Eckenradius 0.8 mm
Sorte HBT020
Tool material Carbide
Hauptanwendung P
Schnittbedingung slightly interrupted
Spanbrecher PR
Cutting depth ap 1.8 mm - 6 mm
Feed f 0.2 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 80 m/min - 260 m/min
Coating TiCN
Number of changes/inserts 6
Schlicht/Schrupp-Zuordnung Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 252224 HBT020
EAN / GTIN 4062406256883
Manufacturer number 252224 HBT020
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart