• The item cannot be ordered due to missing prices.

Lever lock toolholder 20/06 mm

Article no.: 251917 20/06

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 6 mm
Application type left-hand
Norm DIN ISO 5610
Through-coolant no
ISO code toolholder PWLNR/L 2020K06
suitable indexable insert WN.. 0604..
Functional width L4 25 mm
Head length L1 16 mm
Overall length L 125 mm
Shim 259031 25
Lever 259015 9
Lever screw 259018 6
Shim pins pack 259044 5
Shim punches pack 259047 3
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251917 20/06
EAN / GTIN 4045197651365
Manufacturer number 251917 20/06

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart