• The item cannot be ordered due to missing prices.

Lever lock toolholder 16/08 mm

Article no.: 251917 16/08

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 8 mm
Application type left-hand
Norm Works standard
Through-coolant no
ISO code toolholder PWLNR/L 1616H08
suitable indexable insert WN.. 0804..
Functional width L4 25 mm
Head length L1 20 mm
Overall length L 100 mm
Shim 259031 40
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251917 16/08
EAN / GTIN 4045197651389
Manufacturer number 251917 16/08

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart