• The item cannot be ordered due to missing prices.

TNMG 160408 HB7020

Article no.: 251544 HB7020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SM
Toleranz M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251544 HB7020
EAN / GTIN 4045197699596
Manufacturer number 251544 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart