{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | MTJNR/L 2525M16 | |
suitable indexable insert | TN.. 1604.. | |
Functional width L4 | 32 mm | |
Head length L1 | 36 mm | |
Overall length L | 150 mm | |
Screw set | 259023 2 | |
Shim | 259031 32 | |
Clamping claw | 259038 14 | |
Pin | 259049 6 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251407 25/16 | |
EAN / GTIN | 4045197650931 | |
Manufacturer number | 251407 25/16 |