• The item cannot be ordered due to missing prices.

TNMG 160404 HB7130-2

Article no.: 251542 HB7130-2

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160404
Corner radius 0.4 mm
Grade HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Coating coated
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251542 HB7130-2
EAN / GTIN 4067263290841
Manufacturer number 251542 HB7130-2

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart