{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS (brass) | |
Cutting depth ap | 0.8 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251254 CA6525 | |
EAN / GTIN | 4960664471874 | |
Manufacturer number | TJV05232 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() SNMG 120408 CA6525 |
|||||
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | SNMG 120408 | SNMG 120408 | SNMG 150608 | SNMG 120408 | SNMG 120408 |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.8 mm - 4 mm | 0.5 mm - 4 mm | 0.5 mm - 4 mm | 0.5 mm - 5 mm | 0.5 mm - 4 mm |
Grade | CA6525 | HB7140-1 | HB7140-1 | HBT130 | HB7130-2 |
Main application | M | M | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |