{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | CA315 | |
Tool material | Carbide | |
Main application | O | |
Cutting conditions | slightly interrupted | |
Chip breaker | KG | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 150 m/min - 350 m/min | |
Coating | coated | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251254 CA315 | |
EAN / GTIN | 4960664799343 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() SNMG 120408 CA315 |
|||
Coating | coated | TiCN | TiCN |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 4 mm | 0.4 mm - 6.5 mm | 0.4 mm - 6.5 mm |
Grade | CA315 | HB7210-1 | HB7210-1 |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |