{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251164 CA6525 | |
EAN / GTIN | 4960664513178 | |
Manufacturer number | TJV05227 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() SNMG 120408 CA6525 |
||||
Coating | coated | |||
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Grade | CA6525 | HB7020 | HB7140-1 | HB7130-2 |
Chip breaker | MQ | SS | VS | VS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 60 m/min - 220 m/min | 150 m/min - 400 m/min | 70 m/min - 260 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |