• The item cannot be ordered due to missing prices.

SNMG 120408, Grade: CA125P

Article no.: 251164 CA125P
New product

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120408
Corner radius 0.8 mm
Grade CA125P
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PQ
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.13 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 320 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251164 CA125P
EAN / GTIN 4960664015474

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart