• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short 20/12 mm

Article no.: 251117 20/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 12 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder PSSNR/L 2020X12
suitable indexable insert SN.. 1204..
Functional width L4 25 mm
Head length L1 35 mm
Overall length L 95 mm
Shim 259031 46
Lever 259015 15
Lever screw 259018 15
Spring 259046 4
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product QuickTurn clamping toolholder

Identification numbers & Classifications

Article number 251117 20/12
EAN / GTIN 4062406733841
Manufacturer number 251117 20/12

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master eco toolholders No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart