• The item cannot be ordered due to missing prices.

GARANT Master Eco screw-on toolholder short, right-hand, Shank / insert size: 16/11mm

Article no.: 260290 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 11 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder SDJCR/L 1616F11
suitable indexable insert DC.. 11T3..
Functional width L4 20 mm
Head length L1 30 mm
Overall length L 80 mm
Pack of insert screws 269023 3
Shim 269007 1
Shim screw 269013 6
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification & Classification

Article number 260290 16/11
EAN / GTIN 4067263122418
Manufacturer number 260290 16/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart