{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | TopCut | |
Nominal ⌀ D | 16 mm | |
Coating | uncoated | |
Tool material | Cermet | |
Norm | Manufacturer’s standard | |
Hole tolerance | H7 | |
Application for type of drilling | for through hole | |
Machining strategy | HPC | |
Through-coolant | yes | |
Semi-Standard | yes | |
Arbor size | 12 mm | |
Cutter length l1 | 8 mm | |
Head length l | 22 mm | |
Number of cutting edges Z | 6 | |
suitable arbor | GARANT TopCut | |
Width across flats | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.6 mm/rev. | |
Type of product | Cutter insert for reaming |
Article number | 239710 16 | |
EAN / GTIN | 4062406114084 | |
Manufacturer number | 239710 16 |