• The item cannot be ordered due to missing prices.

Cermet reaming head HPC H7 steel Through hole 11,201-X mm

Article no.: 239710 11,201-X
  • Tool material: Cermet
  • Standard: Manufacturer’s standard
  • Hole tolerance: H7
  • Application for type of drilling: for through hole
  • Machining strategy: HPC

Product details

Technical Data

Series TopCut
⌀ range 11.201 mm - 11.7 mm
Coating uncoated
Tool material Cermet
Standard Manufacturer’s standard
Hole tolerance H7
Application for type of drilling for through hole
Machining strategy HPC
Through-coolant yes
Semi-Standard yes
Arbor size 10 mm
Cutter length l1 8 mm
Head length l 20 mm
Number of cutting edges Z 6
suitable arbor GARANT TopCut
Type of product Cutter insert for reaming

Identification numbers & Classifications

Article number 239710 11,201-X
EAN / GTIN 4062406605384
Manufacturer number 239710 11,201-X

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
GG
K
160
GGG
K
140
Oil
 
wet maximum
 

Description

Version:

Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
With short flutes and left-hand helix.

Application:

For through holes.
For HPC/HSC reaming.

Note:

Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
Further sizes available on request.
Delivery time: 4 weeks
Minimum order quantity: 1 piece
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart