• The item cannot be ordered due to missing prices.

CCGT 09T302L, Grade: HB7015

Article no.: 237697 HB7015

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 09T302L
Corner radius 0.2 mm
Grade HB7015
Tool material Carbide
Chip breaker SS
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Type of product Indexable insert for precision boring

Identification numbers & Classifications

Article number 237697 HB7015
EAN / GTIN 4045197699855
Manufacturer number 237697 HB7015

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
185
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
GG(G)
K
160
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Polished inserts for controlled chip breakage during precision boring work with small oversize.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart