• The item cannot be ordered due to missing prices.

CCGT 09T302L HB3010

Article no.: 237697 HB3010

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCGT 09T302L
    Grade HB3010
    Tool material Carbide
    Chip breaker SS
    Feed f 0.05 mm/rev. - 0.2 mm/rev.
    Type of product Indexable insert for precision boring

    Identification numbers & Classifications

    Article number 237697 HB3010
    EAN / GTIN 4045197816788
    Manufacturer number 237697 HB3010

    Application Table

    Alu plastics
    N
    400
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    220
    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    185
    Steel < 900 N/mm²
    P
    185
    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    150
    Steel < 55 HRC
    H
    125
    Steel < 60 HRC
    H
    100
    Steel < 65 HRC
    H
    80
    INOX < 900 N/mm²
    M
    120
    INOX > 900 N/mm²
    M
    120
    GG(G)
    K
    160
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Polished inserts for controlled chip breakage during precision boring work with small oversize.
    Especially for hardened steels, even for stainless.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart