{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 100504 | |
Designation | 50-130 | |
Grade | BK79 | |
Type | INOX | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 237050 50-130 | |
EAN / GTIN | 4047109036635 | |
Manufacturer number | W29 50130.0479 |