{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 06T304 | |
Designation | 34-130 | |
Grade | BK79 | |
Type | INOX | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.15 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 237050 34-130 | |
EAN / GTIN | 4047109072886 | |
Manufacturer number | W29 34130.0479 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
KOMET® Unisix® indexable insert, BK79, Designation type W29: 34-130 |
|||||
ISO code indexable insert | WOEX 06T304 | WOEX 040304 T | WOEX 05T304 T | WOEX 030204 T | WOEX 06T304 T |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | BK79 | HB330 | HB330 | HB330 | HB330 |
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |