• The item cannot be ordered due to missing prices.

KOMET® indexable insert 38-010

Article no.: 236610 38-010

Product details

Technical Data

ISO code indexable insert SOGX 110408-01
Series KUB Pentron®
Designation 38-010
Grade BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236610 38-010
EAN / GTIN 4047109258501
Manufacturer number W80 38010.087935

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
75
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation type W80 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart