• The item cannot be ordered due to missing prices.

KOMET® indexable insert 32-010

Article no.: 236610 32-010

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 100408-01
Series KUB Pentron®
Designation 32-010
Grade BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236610 32-010
EAN / GTIN 4047109258396
Manufacturer number W80 32010.087935

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
75
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart