{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 37 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 148 mm | |
Overhang LA | 190 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 110408 38-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 37 | |
EAN / GTIN | 4047109203167 | |
Manufacturer number | U44 63700 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill ABS® shank 37 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes |
Nominal ⌀ D | 37 | 37 | 37 |
Machining strategy | HPC | HPC | HPC |
Reach L1 | 148 | 148 | 152 |
Series | KUB Pentron® | Power Drill | HOLEX Pro |