• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill Combination shank 34 mm

Article no.: 234000 34

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Power Drill
Nominal ⌀ D 34
Drill depth for indexable insert drill up to 2×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 68 mm
Overhang LA 93 mm
Shank ⌀ Ds 40 mm
Shank length Ls 68 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 110509
Pack of insert screws 239700 15IP (2.8 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234000 34
EAN / GTIN 4045197739957
Manufacturer number 234000 34

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 110509.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank 34 mm

GARANT Power Drill indexable drill Combination shank 34 mm

Drill depth for indexable insert drill up to 2×D 2×D 2×D
Use for drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling
Through-coolant yes yes yes
ISO code indexable insert SOGX 110509 WOEX 05T304 SOMT110408 / XOMT110406
Nominal ⌀ D 34 34 34
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766
Pack of insert screws 239700 15IP (2.8 Nm) 239700 8IP (1.3 Nm) 232980 5 (TX15;3Nm)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart