• The item cannot be ordered due to missing prices.

SOGX 080407 ST900

Article no.: 234062 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 080407
    Series Power Drill
    Type ST900
    Grade HB6535
    Tool material Carbide
    Feed f 0.08 - 0.16 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 234062 ST900
    EAN / GTIN 4045197697769
    Manufacturer number 234062 ST900

    Application Table

    Steel < 500 N/mm²
    P
    270
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    220
    Steel < 1100 N/mm²
    P
    180
    INOX < 900 N/mm²
    M
    170
    INOX > 900 N/mm²
    M
    150
    CuZn
    N
    250
    wet maximum
     

    Description

    Suitable for:

    GARANT Power Drill No. 234000234025.

    Recommendation:

    When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart