• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7 15 mm

Article no.: 231645 15
  • Tool material: Carbide
  • Point angle: 160
  • Use for drilling: Drilling through a stack
  • Semi-Standard: yes

Product details

Technical Data

Series HiPer-Drill
⌀ D 15 mm
Grade HB3040
Tool material Carbide
Point angle 160 degrees
for base body size 15
Feed f in steel < 750 N/mm2 0.26 mm/rev.
Use for drilling Drilling through a stack
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231645 15
EAN / GTIN 4062406162740
Manufacturer number 231645 15

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
GG(G)
K
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.
Special pyramidal point geometry, optimal spot drilling – even with unstable conditions and long tool overhangs.
Such as when processing sheet metal and steel girders. Also suitable for stack drilling.

Note:

1×D maximum drilling depth without through-coolant.
Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart