• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7 14-X mm

Article no.: 231645 14-X
  • Minimum order quantity 3 Piece
  • Tool material: Carbide
  • Point angle: 160
  • Use for drilling: Drilling through a stack
  • Semi-Standard: yes

Product details

Technical Data

Series HiPer-Drill
⌀ range 14.00 mm - 14.49 mm
Grade HB3040
Tool material Carbide
Point angle 160 degrees
for base body size 14
Feed f in steel < 750 N/mm2 0.26 mm/rev.
Use for drilling Drilling through a stack
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231645 14-X
EAN / GTIN 4062406637170
Manufacturer number 231645 14-X

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
GG(G)
K
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.
Special pyramidal point geometry, optimal spot drilling – even with unstable conditions and long tool overhangs.
Such as when processing sheet metal and steel girders. Also suitable for stack drilling.

Note:

1×D maximum drilling depth without through-coolant.
Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.
Delivery time: 10 working weeks
Minimum order quantity: 3 pieces
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart