{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | PNMU 1205 ANER-GM | |
Type | ST1400 | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.11 − 0.38 mm | |
Number of changes/inserts | 10 | |
Type of product | Indexable insert for milling |
Article number | 222810 ST1400 | |
Manufacturer number | TKB05050 |