{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | PNMU 1205 ANER-GM | |
Grade | PR1525 | |
Tool material | Carbide | |
Type of product | Indexable insert for milling |
Article number | 222805 ST1400 | |
EAN / GTIN | 4960664671199 | |
Manufacturer number | TLB05050 |
This article |
Recommendations |
||
---|---|---|---|
PNMU 1205 ANER-GM, PR1525, Type: ST1400 |
|||
Number of changes/inserts | 5 | 5 | |
ISO code indexable insert | PNMU 1205 ANER-GM | POMX 10T5ZEER M | POMX 0704ZEER M |
Tool material | Carbide | Carbide | Carbide |
Grade | PR1525 | HB9540 | HB9540 |
Type | ST1400 | ST1400 | |
Feed fz per tooth | 1 mm | 0.9 mm | |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |