• The item cannot be ordered due to missing prices.

Indexable face mill 47.5° MFPN45 80/6 mm

Article no.: 222800 80/6

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 6
  • Setting angle κ: 47.5
  • Through-coolant: no
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 80 mm
    Number of cutting edges Z 6
    Shank type with bore
    Setting angle κ 47.5 degrees
    Through-coolant no
    Machining strategy HPC
    maximum cutting depth ap max 6 mm
    maximum external ⌀ Dmax 93 mm
    Overall length Ltot 50 mm
    Mounting bore ⌀ 27 mm
    suitable indexable insert PN.. 1205
    Insert screw 229700
    Type of product Face mill

    Identification numbers & Classifications

    Article number 222800 80/6
    EAN / GTIN 4960664602438
    Manufacturer number THN04491

    Description

    Version:

    High performance face milling cutter with double-sided pentagonal indexable inserts. The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart