• The item cannot be ordered due to missing prices.

DUO-LOCK extension, conical, steel, long Plain shank DL12/20

Article no.: 220378 DL12/20

Select article variation and quantity

DUO-LOCK interface / ⌀ DS Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL12
Shank ⌀ Ds 20 mm
Through-coolant yes
⌀ D2 11.5 mm
Overall length L 200 mm
Recommended torque 30 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220378 DL12/20
EAN / GTIN 4034221150073
Manufacturer number 75.202.DL12.1

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart