{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
DUO-LOCK interface | DL12 | |
Shank ⌀ Ds | 16 mm | |
Through-coolant | yes | |
⌀ D2 | 11.5 mm | |
Overall length L | 160 mm | |
Recommended torque | 30 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 220378 DL12/16 | |
EAN / GTIN | 4034221149978 | |
Manufacturer number | 75.162.DL12.1 |